Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-31/32 x 14-1/8 in.
Mfr # RS3920
Zoro # G1009811
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 1/8 in
- Width 5 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3920
- Zoro # G1009811
- UPC # 791440058354
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/8 in |
Width | 5 31/32 in |
Length | 14 1/8 in |
Outside Dia. | 5 31/32 in |
Outside Diameter - Bottom | 5 31/32 in |
Inside Diameter - Bottom | 3 3/8 in |
Overall Height | 14 1/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 3 3/8 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Compatible Vehicle Make | J.C. Bamford, Massey Ferguson, Volvo |
Compatible with Manufacturer Model Number | RS3921 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 1/8 in, Width 5 31/32 in, Length 14 1/8 in, Outside Dia. 5 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROPHY PRODUCTS 3-Step Aluminum RV Scissor Steps with 24" to 30" Rise (AS03)
- SHARK INDUSTRIES Coats Style Open End Euro Chuck for Tire Changers (C410419)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- QUICKJACK Rubber Contact Blocks / 4 x 1.5 x 3, 4PK (5300861)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-11/32 in. (BT367)
- BALDWIN FILTERS Air Filter, 10-31/32 x 21-5/8 in. (RS3718)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3979)
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- PUROLATOR Purolator A25065 PurolatorONE Advanced Air Filter (A25065)
- Baldwin Filters Automotive Engine Air Filters