Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-29/32 x 4-31/32 in.
Mfr # PA4715
Zoro # G5744602
original price:
$81.46
6% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 31/32 in
- Width 5 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4715
- Zoro # G5744602
- UPC # 791440067929
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 4 31/32 in |
Width | 5 29/32 in |
Length | 4 31/32 in |
Outside Dia. | 5 29/32 in |
Inside Diameter - Bottom | 3 15/32 in |
Overall Height | 4 31/32 in |
Outside Diameter - Bottom | 5 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 3 15/32 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 31/32 in, Width 5 29/32 in, Length 4 31/32 in, Outside Dia. 5 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's M-4965 Marine/RV Fiberglass Restoration System Kit (M4965)
- REESE Draw Bar, Class II, III, 3500 lb, 7 In, REESE TOWPOWER (21900)
- HUSKY LINER 19-C FORESTER BLACK FRONT & 2ND SEAT FLOOR LINERS (95891)
- MINN KOTA MKR-21 AC Power Port - Freshwater (1865108)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-21/32 in. (PA4709)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- BALDWIN FILTERS Air Filter, 5-29/32 x 2 in. (PA4180)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 8-11/16 x 15-27/32 in. (RS3994)
- Baldwin Filters Automotive Engine Air Filters