Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-29/32 x 2 in.
Mfr # PA4180
Zoro # G9520734
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 in
- Width 5 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4180
- Zoro # G9520734
- UPC # 791440078680
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 in |
Width | 5 29/32 in |
Length | 11 3/8 in |
Overall Length | 11 3/8 in |
Overall Width | 5 29/32 in |
Overall Height | 2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Gasket |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Pontiac, Scion, Toyota |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 in, Width 5 29/32 in, Length 11 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES RADIATOR CAP (31309)
- AUTOBEST 66-84 Nissan-Toyota- Subaru-Vw-Volvo- Value Fuel Pump, F4027 (F4027)
- DONALDSON Lube Filter, Spin-On Full Flow, P551441 (P551441)
- VELVAC Flat Windshield Hd Blade 16" (71-16)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- WIX FILTERS Air Filter #Wix 49883 (49883)
- Baldwin Filters Automotive Engine Air Filters