Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-1/8 x 1-31/32 in.
Mfr # PA5399
Zoro # G5607551
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 31/32 in
- Width 5 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA5399
- Zoro # G5607551
- UPC # 791440080966
- Country of Origin Multiple
- Category Cabin Air Filters
Dimensions
Height | 1 31/32 in |
Width | 5 1/8 in |
Length | 14 31/32 in |
Overall Height | 1 31/32 in |
Overall Length | 14 31/32 in |
Overall Width | 5 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH, New Holland |
Compatible Vehicle Type | Buses, Farm Equipment |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 31/32 in, Width 5 1/8 in, Length 14 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- GROTE LIGHTING MIRROR ARM-90 DEGREE EXTENSION (10623)
- DAYCO 3Ft Rad Hose Radiator Hose, 78100Gl (78100GL)
- SKF Wheel Seal - Front, 28758 (28758)
- BALDWIN FILTERS Air Element, 10-5/8 x 5/8 in. (PA3825)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- BALDWIN FILTERS Air Filter, 4-7/8 x 1-1/16 in. (PA3939)
- BALDWIN FILTERS Air Filter, 5 x 1-7/16 in. (PA2706)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4986)
- Baldwin Filters Cabin Air Filters