Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-15/16 x 4 in.
Mfr # PA669
Zoro # G2763677
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 5 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA669
- Zoro # G2763677
- UPC # 791440007512
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 5 15/16 in |
Length | 4 in |
Outside Dia. | 5 15/16 in |
Overall Height | 4 in |
Outside Diameter - Bottom | 5 15/16 in |
Inside Diameter - Bottom | 3 1/4 in |
Inside Diameter | 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element with Bail Handle |
Includes | Bail Handle, Flame Retardant Media, Gasket, Integral Post Seal |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Hyster, LeRoi |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 5 15/16 in, Length 4 in, Outside Dia. 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Mirror Asm-I/S Rr View (10352612)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 3 Oz., PK25 (SST300N)
- DISCO Blk Bumper Attachment Screws 5X18mm Hex L/Wash Phil Hd PK25 (10986PK)
- WALTER SURFACE TECHNOLOGIES Filter Housing (48D314)
- BALDWIN FILTERS Air Filter, Engine Feature, 11-21/32" H (RS30147)
- BALDWIN FILTERS Air Filter, 1-3/16" H, 8-3/4" W, 9-31/32" L (PA10148)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2608)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- BALDWIN FILTERS Air Filter, 11-15/16 x 18-21/32 in. (PA2776)
- WIX FILTERS HYUN SANTE FE W/3.5L 03-06 (42879)
- Baldwin Filters Automotive Engine Air Filters