Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 9-3/8 in.
Mfr # PA1752-FN
Zoro # G3207443
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 3/8 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA1752-FN
- Zoro # G3207443
- UPC # 791440013490
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 3/8 in |
Width | 5 1/4 in |
Length | 9 3/8 in |
Outside Dia. | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Outside Diameter - Bottom | 6 3/8 in |
Flange Diameter | 6 3/8 in |
Inside Diameter - Bottom | 2 5/8 in |
Inside Diameter | 21/32 in |
Overall Height | 9 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 3/8 in, Width 5 1/4 in, Length 9 3/8 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 Bearing Grease Cartridge Red (121071)
- BLUE SEA SYSTEMS 1139 DC M-Series Black Panel Square (1139)
- J.W. SPEAKER LED Sidemarker, Amber, ECE/SAE, 12V (0230731)
- SUNBELT Pulley, V-Idler 3" x3" x1" (A-B1JD26)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- BALDWIN FILTERS Air Filter Element, 18-1/8" H x 18-1/8" L (RS30142 KIT)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- Baldwin Filters Automotive Engine Air Filters