Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 14-1/4 in.
Mfr # PA1707-FN
Zoro # G5699924
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/4 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA1707-FN
- Zoro # G5699924
- UPC # 791440013346
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/4 in |
Width | 5 1/4 in |
Length | 14 1/4 in |
Outside Dia. | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Flange Diameter | 6 3/8 in |
Inside Diameter - Bottom | 2 5/8 in |
Outside Diameter - Bottom | 6 3/8 in |
Inside Diameter | 21/32 in |
Overall Height | 14 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/4 in, Width 5 1/4 in, Length 14 1/4 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiberglass, Repair Adhesive, 400 mL, PK6 (08272)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-1/4 In (PT498)
- MERRICK MACHINE CO Merrick Machine M998104 Pair of Heavy Duty 12 In. x 16 In. Auto Dollys (M998104)
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- BALDWIN FILTERS Nano Outer Air Filter, 13-13/16x18-1/2 in (PA1894XP)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- BALDWIN FILTERS Air Filter, Element Only, 9-1/16" L (PA10149)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 12-1/8 x 18-1/2 in. (PA1846)
- ACDELCO Element-Air Filter (A1212C), A1212C (A1212C)
- Baldwin Filters Automotive Engine Air Filters