Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 12-3/32 in.
Mfr # PA4870-FN
Zoro # G1752161
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/32 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA4870-FN
- Zoro # G1752161
- UPC # 791440073340
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/32 in |
Width | 5 1/4 in |
Length | 12 3/32 in |
Outside Dia. | 5 1/4 in |
Overall Height | 12 3/32 in |
Flange Diameter | 6 27/32 in |
Outside Diameter - Bottom | 6 27/32 in |
Inside Diameter - Bottom | 2 13/16 in |
Inside Diameter | 19/32 in |
Outside Diameter | 5 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/32 in, Width 5 1/4 in, Length 12 3/32 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Fusion Lug, 1/0, 5/16", PK5 (141117-360-005)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77 (38559P)
- A & I PRODUCTS Hub & Spindle Assy. (6 Bolt) 20.5" x12" x5" (A-HS276066)
- DORMAN Jack Tool Kit, 926-805 (926-805)
- BALDWIN FILTERS Air Filter, 4-5/32 x 10-23/32 in. (RS5325)
- BALDWIN FILTERS Air Filter, 5 x 3-11/16 in. (PA1696)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5419)
- BALDWIN FILTERS Air Filter, 9-29/32 x 23-1/2 in. (PA3498)
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- Baldwin Filters Automotive Engine Air Filters