Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 12-1/32 in.
Mfr # RS3501
Zoro # G0332087
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 1/32 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # RS3501
- Zoro # G0332087
- UPC # 791440026056
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/32 in |
Width | 5 1/4 in |
Length | 12 1/32 in |
Outside Dia. | 5 1/4 in |
Overall Height | 12 1/32 in |
Outside Diameter - Bottom | 5 1/4 in |
Inside Diameter - Bottom | 3 23/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 23/32 in Gasket |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS2863, RS2863XP, RS30222XP |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Ford, GMC, John Deere, Magnum |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 1/32 in, Width 5 1/4 in, Length 12 1/32 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING All All All Aluminum Box- 36X18X16 W30Kg Max Load- Black (TBOX-ALM11BK)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56924 (G56924)
- POWERBUILT Computer Memory Keeper (648539)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA4606)
- MAHLE LX 2091D Air Filter (LX 2091D)
- Baldwin Filters Automotive Engine Air Filters