Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 11-1/4 in.
Mfr # PA1982
Zoro # G2035835
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/4 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA1982
- Zoro # G2035835
- UPC # 791440015289
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/4 in |
Width | 5 1/4 in |
Length | 11 1/4 in |
Outside Dia. | 5 1/4 in |
Outside Diameter | 5 1/4 in |
Overall Length | 11 1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 5 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached, G103-N Included |
Description/Special Features | Inner Air Element |
Type | Inner |
Features | Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/4 in, Width 5 1/4 in, Length 11 1/4 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tire Inflator Gauge W/Dual-Head Chuck (KTI-89002)
- URO PARTS 97-95 Vol 960 2922/98-97 Vol S90 2922/98 Idler Pulley, 9135565 (9135565)
- AFTERMARKET black 11ga under serrated (A-211-001-AI)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- BALDWIN FILTERS Air Filter, 13 1/2 in H, 3 21/32 in W, 13 1/2 in L, 3 21/32 in Outside Dia (RS3545)
- BALDWIN FILTERS Air Filter, Element Only/Panel, 1" H (PA30325)
- BALDWIN FILTERS Air Filter, 5-15/16 x 9-5/8 in. (PA2586)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA2944-FN)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA618S)
- WIX FILTERS Air Filter - Inner, 42985 (42985)
- Baldwin Filters Automotive Engine Air Filters