Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/4 x 1-19/32 in.
Mfr # PA2103
Zoro # G6077416
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 19/32 in
- Width 5 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA2103
- Zoro # G6077416
- UPC # 791440016156
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 19/32 in |
Width | 5 1/4 in |
Length | 10 3/4 in |
Overall Length | 10 3/4 in |
Overall Height | 1 19/32 in |
Overall Width | 5 1/4 in |
Details
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 19/32 in, Width 5 1/4 in, Length 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 05-06 Monaco 14L Industrl V-Belt, Ap35 (AP35)
- ILC Replacement for GE General Electric G.E 44924 replacement light bulb lamp (44924 GE GENERAL ELECTRIC G.E)
- ILC Replacement For Bosch, Al49V Alternator (AL49V ALTERNATOR)
- MAIN FILTER LHA SPE1525 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (LL2456)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- BALDWIN FILTERS Air Filter, Element, Radial, 10-1/16in. L (RS5747)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, Panel, 5-11/16" L (PA31014)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2799)
- STENS Air Filter Combo 100-818 For Honda 17210-Ze2-515 (100-818)
- Baldwin Filters Automotive Engine Air Filters