Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-13/32 x 15-15/32 in.
Mfr # RS3708
Zoro # G3207897
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 15/32 in
- Width 5 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3708
- Zoro # G3207897
- UPC # 791440046375
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 15/32 in |
Width | 5 13/32 in |
Length | 15 15/32 in |
Outside Dia. | 5 13/32 in |
Inside Diameter - Bottom | 3 3/16 in |
Outside Diameter - Bottom | 5 13/32 in |
Overall Height | 15 15/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 3/16 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | RS3709 |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Case IH |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 15/32 in, Width 5 13/32 in, Length 15 15/32 in, Outside Dia. 5 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Grate Steps Hitch Step (27-70015)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- LIQUIDYNAMICS Oil Drain, Low Profile, Capacity 25 Gal. (42070)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 36", PK2, 2 PK (RC36PPW)
- BALDWIN FILTERS Air Filter, 12-3/32 x 15-15/32 in. (PA3978)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613)
- BALDWIN FILTERS Air Filter, 7-1/4 x 13-3/16 in. (RS3509)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- PUROLATOR Purolator A35649 PurolatorONE Advanced Air Filter (A35649)
- Baldwin Filters Automotive Engine Air Filters