Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-13/32 x 11-1/32 in.
Mfr # RS3940
Zoro # G0490156
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 1/32 in
- Width 5 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3940
- Zoro # G0490156
- UPC # 791440059368
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/32 in |
Width | 5 13/32 in |
Length | 11 1/32 in |
Outside Dia. | 5 13/32 in |
Outside Diameter - Bottom | 5 13/32 in |
Overall Height | 11 1/32 in |
Inside Diameter - Bottom | 3 3/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Toyota |
Compatible with Manufacturer Model Number | RS4962 |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 1/32 in, Width 5 13/32 in, Length 11 1/32 in, Outside Dia. 5 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARABA VECTOR 70 gal Rectangular Fuel Transfer Tank (AR1111263)
- COAST2COAST 16", 10 Split Spoke, Gloss Black, Plastic, Set Of 4, Standard Leg, Master White Carton (IWC103716BLK)
- GROTE Mid-Turn, LED, Marker Lamp, Yellow (53493)
- STENS Oem Replacement Belt 265-218 For Ayp 587686701 (265-218)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA2418-FN)
- BALDWIN FILTERS Air Filter, 5-19/32 x 2-15/32 in. (PA2096)
- BALDWIN FILTERS Air Filter, 10-1/32 x 16-1/2 in. (PA3675)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, 10-1/32 x 3 in. (PA621)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- Baldwin Filters Automotive Engine Air Filters