Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/32 x 4-7/16 in.
Mfr # PA4930
Zoro # G6155511
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 7/16 in
- Width 5 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4930
- Zoro # G6155511
- UPC # 791440073142
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 4 7/16 in |
Width | 5 1/32 in |
Length | 4 7/16 in |
Outside Dia. | 5 1/32 in |
Outside Diameter - Bottom | 5 1/32 in |
Overall Height | 4 7/16 in |
Inside Diameter - Bottom | 2 27/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 7/16 in, Width 5 1/32 in, Length 4 7/16 in, Outside Dia. 5 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRWA1, Nitrile (19832)
- AMERICAN FORGE & FOUNDRY Creepers (3908A)
- SOUTHCO Sliding Action Latch Weatherproof Lock Oval Stainless Steel (MF-02-310-24)
- MEGUIARS Gold Class Car Wash 64Oz (G-7164)
- BALDWIN FILTERS Air Filter, 6-5/8 x 14-1/2 in. (PA1726)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- BALDWIN FILTERS Air Filter, 13-11/16 inL x 3-3/16 in dia. (RS5783)
- BALDWIN FILTERS Air Filter, 3-21/32 x 13-1/8 in. (RS4679)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- Baldwin Filters Automotive Engine Air Filters