Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-13/16 to 8-21/32 x 28-1/2in
Mfr # PA3478
Zoro # G5708762
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 28 1/2 in
- Width 5-13/16 in to 8-21/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3478
- Zoro # G5708762
- UPC # 791440025943
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 28 1/2 in |
Width | 5-13/16 in to 8-21/32 in |
Length | 28 1/2 in |
Outside Dia. | 5-13/16 in to 8-21/32 in |
Inside Diameter - Bottom | 5 3/16 in |
Outside Diameter - Bottom | 8 21/32 in |
Overall Height | 28 1/2 in |
Outside Diameter | 5 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Conical-Shaped Air Element |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Element/Conical-Shaped |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Conical |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 28 1/2 in, Width 5-13/16 in to 8-21/32 in, Length 28 1/2 in, Outside Dia. 5-13/16 in to 8-21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- GUEST Extra-Duty On/Off Diesel Power Battery Switch (2304A)
- TAYLOR CABLE TAYLOR CABLE 46059 180 Degree Black Spark Plug Boot; Set Of 10 (T64-46059)
- PHOENIX Simulator Axle Set, Front, Ford F450-F550 (NF25F)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Breather, Round, Element Only, 1-7/8" L (SA4137)
- BALDWIN FILTERS Air Filter, 9-13/32 x 31/32 in. (PA4701)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter, 7-31/32 x 10-15/16 in. (PA3479)
- BALDWIN FILTERS Air Filter, 4-5/8 x 2-19/32 in. (PA2347)
- BALDWIN FILTERS Air Filter, 9-3/4 x 5-13/32 in. (PA1916)
- Baldwin Filters Automotive Engine Air Filters