Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 5-1/2 x 3-9/32 in.
Mfr # PA4166
Zoro # G1871825
original price:
$18.74
7% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 9/32 in
- Width 5 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA4166
- Zoro # G1871825
- UPC # 791440066656
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 9/32 in |
Width | 5 1/2 in |
Length | 3 9/32 in |
Outside Dia. | 5 1/2 in |
Inside Diameter - Bottom | 3 1/4 in |
Overall Height | 3 9/32 in |
Outside Diameter - Bottom | 5 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3 1/4 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Hatz |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 9/32 in, Width 5 1/2 in, Length 3 9/32 in, Outside Dia. 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- GATES Auto V-Belt, Industry Number 9480HD (9480HD)
- DAYCO Serpentine Belt, Industry Number 14PK1320 (5140520)
- BEDRUG 2018-C Wrangler Jl 2 Door Headliner (HLJL182DRK)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- BALDWIN FILTERS Air Filter, Element, Radial, 10-1/16in. L (RS5747)
- BALDWIN FILTERS Air Filter, 7-15/16 x 14-5/16 in. (PA1837-FN)
- BALDWIN FILTERS Air Filter, Element, Panel, 1-9/32in. L (PA5276)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter Element, 4" H, 3-9/16" L (PA5700)
- Baldwin Filters Automotive Engine Air Filters