Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 5-11/32 x 2-9/32 in.
Mfr # PA5581
Zoro # G5393552
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 9/32 in
- Width 5 11/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA5581
- Zoro # G5393552
- UPC # 791440089778
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 9/32 in |
Width | 5 11/32 in |
Length | 20 13/16 in |
Overall Width | 5 11/32 in |
Overall Height | 2 9/32 in |
Overall Length | 20 13/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/32 in, Width 5 11/32 in, Length 20 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- ESCO Heavy Duty Tie Rod End Remover, Commercial Set (40315)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA3828)
- BALDWIN FILTERS Air Element, 8 x 1-13/32 in. (PA4474)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-3/16 in. (PA5655)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1010C)
- Baldwin Filters Cabin Air Filters