Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-9/16 x 15-3/8 in.
Mfr # PA1981
Zoro # G0387825
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 3/8 in
- Width 4 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1981
- Zoro # G0387825
- UPC # 791440015272
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 3/8 in |
Width | 4 9/16 in |
Length | 15 3/8 in |
Outside Dia. | 4 9/16 in |
Overall Height | 15 3/8 in |
Overall Length | 15 3/8 in |
Outside Diameter | 4 9/16 in |
Overall Width | 4 9/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Type | Inner |
Features | Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 3/8 in, Width 4 9/16 in, Length 15 3/8 in, Outside Dia. 4 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Red Body (66323)
- DONALDSON Rain Cap, 4 In (102 Mm) Stainless (M002486)
- BUYERS PRODUCTS Exterior Throttle Cables, L240In (VCGTX20)
- TAYLOR Fleece Fender Boots for CRT (Center Rope Tube) Fenders (9032)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- BALDWIN FILTERS Air Filter, 5-31/32 to 10-29/32x6-9/32 in (CA5370)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 3-7/8 x 12-1/16 in. (PA2512)
- Baldwin Filters Automotive Engine Air Filters