Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-7/8 x 2-9/16 in.
Mfr # PA4567
Zoro # G5485697
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 9/16 in
- Width 4 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA4567
- Zoro # G5485697
- UPC # 791440062177
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 9/16 in |
Width | 4 7/8 in |
Length | 14 5/8 in |
Overall Length | 14 5/8 in |
Overall Height | 2 9/16 in |
Overall Width | 4 7/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | John Deere |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 4 7/8 in, Length 14 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Emergency Response Kit (ERKLC)
- GROTE Clearance Marker Light, LED, Yellow, 12VDC (49333)
- ACCESS TOOLS Big Max Long Reach Tool (BM)
- FEDERAL SIGNAL Back-Up Alarm, 87dB (210238-S)
- BALDWIN FILTERS Air Filter, 7 x 4-5/8 in. (PA1891)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- BALDWIN FILTERS Panel Air Element with Foam Pad, 13-3/8 (PA10426)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- WIX FILTERS Cabin Air Filter, 24048 (24048)
- Baldwin Filters Cabin Air Filters