Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in
Mfr # CA4702
Zoro # G7502363
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 7 11/32 in
- Width 4-7/8 in to 12-7/32 in
Product Information
- Brand Baldwin Filters
- MFR # CA4702
- Zoro # G7502363
- UPC # 791440066724
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 11/32 in |
Width | 4-7/8 in to 12-7/32 in |
Length | 7 1/4 in |
Outside Dia. | 4-7/8 in to 12-7/32 in |
Overall Height | 7 11/32 in |
Outside Diameter | 4 7/8 in, 12 7/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Includes | Gasket |
Description/Special Features | Channel Flow Air Element |
Item | Automotive Air Filter |
Filter Design | Channel Flow |
Type | Element/Channel Flow |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Shape | Oblong |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Farm Equipment |
Compatible with Manufacturer Model Number | PA4704 |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 7 11/32 in, Width 4-7/8 in to 12-7/32 in, Length 7 1/4 in, Outside Dia. 4-7/8 in to 12-7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE 1983-1988 Monte Carlo SS Tail Decal Kit (AL375025)
- VERATRON Deep-Pipe Level Sender - 400mm - 0 to 180 OHM (A2C1744410001)
- WESTWARD Oil Filter Wrench, 3 Jaw Universal (1EKJ5)
- STROMBERG CARLSON Stromberg Carlson CC-275 Bike Bunk (CC-275)
- BALDWIN FILTERS Air Filter, 6-27/32 x 12-3/8 in. (PA3698)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- BALDWIN FILTERS Air Filter, Radial, 13-7/32" L (RS30213)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- Baldwin Filters Automotive Engine Air Filters