Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-5/8 x 9-11/32 in.
Mfr # PA2701
Zoro # G5549433
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 11/32 in
- Width 4 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2701
- Zoro # G5549433
- UPC # 791440021884
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 11/32 in |
Width | 4 5/8 in |
Length | 9 11/32 in |
Outside Dia. | 4 5/8 in |
Overall Width | 4 5/8 in |
Outside Diameter | 4 5/8 in |
Overall Length | 9 11/32 in |
Overall Height | 9 11/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Element with Lift Bar |
Includes | (2) Attached Gaskets, Gasket, Lift Bar |
Type | Element/Outer |
Features | Outer Air Element with Lift Bar |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 11/32 in, Width 4 5/8 in, Length 9 11/32 in, Outside Dia. 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Trailer Connector, Tcp41M (TCP41M)
- WESTWARD Lug, 2 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY96)
- CURT A-Frame Coupler, PosiLock, 7000 lb., Blk, 2" (25217)
- AMFLO Hose 3/8"X36" F/Amf100 Tire Inflators (113)
- BALDWIN FILTERS Air Filter, 22-15/16" L, Radial Design (RS5288)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-11/32 in. (BT367)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 9 x 16-3/8 in. (PA2569)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- Baldwin Filters Automotive Engine Air Filters