Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 4-5/8 x 1-3/16 in.
Mfr # PA5625
Zoro # G7566781
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/16 in
- Width 4 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA5625
- Zoro # G7566781
- UPC # 791440090279
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 4 5/8 in |
Length | 14 13/16 in |
Overall Width | 4 5/8 in |
Overall Length | 14 5/8 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses, Construction Equipment |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Bobcat |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/16 in, Width 4 5/8 in, Length 14 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE 7-Way Blade To 4-Flat Wiring Adapter (78116)
- DENDESIGNS 2 in. Flip Tip Vented Locking Fuel Cap (DE1835002)
- PEAK Peak Classic H11-55W (H11-55W-BPP)
- ILC Replacement for GENERAC POWER SYSTEMS P10455515 STARTER (P10455515 STARTER)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- BALDWIN FILTERS Air Filter, 7-13/16 x 1-1/4 in. (PA4405)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- BALDWIN FILTERS Air Filter, 7-7/8in. L x 7-1/8in. W (PA30001)
- TYC PRODUCTS Cabin Air Filter, 800003C (800003C)
- Baldwin Filters Cabin Air Filters