Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-5/16 x 3-11/16 in.
Mfr # PA1697
Zoro # G7530257
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 11/16 in
- Width 4 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1697
- Zoro # G7530257
- UPC # 791440013186
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 11/16 in |
Width | 4 5/16 in |
Length | 3 11/16 in |
Outside Dia. | 4 5/16 in |
Overall Width | 4 5/16 in |
Overall Length | 3 11/16 in |
Overall Height | 3 11/16 in |
Outside Diameter | 4 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 2-7/8 in (73.0) I. Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 11/16 in, Width 4 5/16 in, Length 3 11/16 in, Outside Dia. 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 266-152 For Ariens 07200023 (266-152)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- DYNAMIC FRICTION CO 4514-03078, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (4514-03078)
- SPARTAN POWER 2 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT4CBL56)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA4583-FN)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA1602)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- BALDWIN FILTERS Air Filter, 31/32" H, 3-5/32" W (PA30281)
- WIX FILTERS Air Filter, 42610 (42610)
- Baldwin Filters Automotive Engine Air Filters