Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/32 x 9-15/16 in.
Mfr # PA3792
Zoro # G2054866
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 15/16 in
- Width 4 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3792
- Zoro # G2054866
- UPC # 791440051577
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 15/16 in |
Width | 4 3/32 in |
Length | 9 15/16 in |
Outside Dia. | 4 3/32 in |
Outside Diameter - Bottom | 4 3/32 in |
Overall Height | 9 15/16 in |
Inside Diameter - Bottom | 2 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Farm Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Kubota |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 15/16 in, Width 4 3/32 in, Length 9 15/16 in, Outside Dia. 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-49/64 x 5/16", CRW1, NBR (17605)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-182 (HFP-182)
- METRA ELECTRONICS FORD 03-UP PWR/4 SPKR (70-5520)
- STENS Oem Replacement Belt 265-952 For Bobcat 128003 (265-952)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-1/8 in. (PA1629S)
- BALDWIN FILTERS Air Filter, 8-27/32 x 16-23/32 in. (RS4992)
- BALDWIN FILTERS Air Filter, 6-5/8 x 6-5/16 in. (PA5326)
- BALDWIN FILTERS Air Filter, 4-21/32 x 14-19/32 in. (PA2547)
- Baldwin Filters Automotive Engine Air Filters