Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-3/16 x 5-3/4 in.
Mfr # PA1946
Zoro # G9520655
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 3/4 in
- Width 4 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1946
- Zoro # G9520655
- UPC # 791440015012
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 3/4 in |
Width | 4 3/16 in |
Length | 5 3/4 in |
Outside Dia. | 4 3/16 in |
Inside Diameter - Bottom | 1 15/16 in |
Outside Diameter - Bottom | 4 3/16 in |
Overall Height | 5 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 1 15/16 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Wabco |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 3/4 in, Width 4 3/16 in, Length 5 3/4 in, Outside Dia. 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Asymmetric Snap Hook (Carbine) 60mm (CS2430-6)
- ANCOR NMEA 2000 Backbone Cable - 5M (270005)
- VELVAC 4-Way Socket (055056)
- MEGUIARS WAX Paste Synthetic Formula, 8 Ounce Bottle (G210608)
- BALDWIN FILTERS Air Filter, 5-23/32 x 12-5/8 in. (RS4680)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA2663-FN)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- BALDWIN FILTERS Air Filter, 4-19/32 x 13 in. (PA1911)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- Baldwin Filters Automotive Engine Air Filters