Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/8 x 11-27/32 in.
Mfr # RS3954
Zoro # G0796022
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 27/32 in
- Width 4 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # RS3954
- Zoro # G0796022
- UPC # 791440059603
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 27/32 in |
Width | 4 1/8 in |
Length | 11 27/32 in |
Outside Dia. | 4 1/8 in |
Inside Diameter - Bottom | 2 5/16 in |
Outside Diameter - Bottom | 4 1/8 in |
Overall Height | 11 27/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 2 5/16 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS3547 |
Compatible Vehicle Make | New Holland, Terex, Volvo |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 27/32 in, Width 4 1/8 in, Length 11 27/32 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, Man, Man, E1992, 96", Bk (714469)
- POWERCOMM Ant Mirror Mount Cascadia 2018+ Design (215-24082)
- GROTE Primary Wire, 16 Gauge, Yellow, 100ft.Spool (87-8011)
- ATTWOOD MARINE Attwood Standard Carbon Canister (99CC085-1S)
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 2-7/32 x 2-5/16 in. (PA1763)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- Baldwin Filters Automotive Engine Air Filters