Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/8 x 10-3/4 in.
Mfr # RS5449
Zoro # G5240611
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 10 3/4 in
- Width 4 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # RS5449
- Zoro # G5240611
- UPC # 791440085909
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/4 in |
Width | 4 1/8 in |
Length | 10 3/4 in |
Outside Dia. | 4 1/8 in |
Outside Diameter - Bottom | 4 1/8 in |
Overall Height | 10 3/4 in |
Inside Diameter - Bottom | 2 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Air Element |
Includes | 2 7/16 in Gasket |
Filter Design | Radial Seal |
Type | Element |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Type | Construction Equipment |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Lister Petter |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 3/4 in, Width 4 1/8 in, Length 10 3/4 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Or Transmission Spin-On (BT8439-MPG)
- AME Liquid Tire Balance Case (26140)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 56 in (180-0-03)
- MR. GASKET FUEL PRESSURE REGULATOR (9710)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- BALDWIN FILTERS Air Filter, 12-11/16 x 24-17/32 in. (PA2456)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- WIX FILTERS GM FAMILY OF CARS AND TKS 68-97-A SEPARA (42098)
- Baldwin Filters Automotive Engine Air Filters