Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/8 x 10-13/16 in.
Mfr # RS3716
Zoro # G0368645
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 10 13/16 in
- Width 4 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # RS3716
- Zoro # G0368645
- UPC # 791440049666
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 13/16 in |
Width | 4 1/8 in |
Length | 10 13/16 in |
Outside Dia. | 4 1/8 in |
Outside Diameter - Bottom | 4 1/8 in |
Inside Diameter - Bottom | 2 5/16 in |
Overall Height | 10 13/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Flame Retardant Media |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible Vehicle Make | TCM |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | RS3705 |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 13/16 in, Width 4 1/8 in, Length 10 13/16 in, Outside Dia. 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos, Mgd667Mh (MGD667MH)
- A E S INDUSTRIES FLANGING TOOL (AD478)
- TACO METALS 1-1/4X6 SS Piano Hinge Polish. (H14-0114P72)
- FOUR SEASONS Heater Core, 90069 (90069)
- BALDWIN FILTERS Air Filter, 8-1/16"Lx7-15/16"Wx7-15/16"H (PA30095)
- BALDWIN FILTERS Air Filter, 23-23/32in.Lx11-13/32in.dia. (RS3539XP)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- BALDWIN FILTERS Air Filter, 2-31/32 x 14-3/32 in. (PA2487)
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA2418-FN)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- Baldwin Filters Automotive Engine Air Filters