Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 5-27/32 in.
Mfr # RS3529
Zoro # G2071167
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 5 27/32 in
- Width 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # RS3529
- Zoro # G2071167
- UPC # 791440042827
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 27/32 in |
Width | 4 1/4 in |
Length | 5 27/32 in |
Outside Dia. | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Height | 5 27/32 in |
Overall Length | 5 27/32 in |
Outside Diameter | 4 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 2-3/4 in (69.9) One End I. Gasket |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Radial Seal/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 5 27/32 in, Width 4 1/4 in, Length 5 27/32 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO Proact Disk Pad, Act1222A (ACT1222A)
- GATES Tri-Power Belts, BX54 (BX54)
- LISLE Heater Hose Disconnect Gm 3/4In (39190)
- MANN FILTER Mann Filters, Cu25002 (CU25002)
- BALDWIN FILTERS Air Filter (PA10416)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter Element, 20-3/8" H x 20-3/8" L (RS30159)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- BETA 1 FILTERS Air Filter replacement filter for 2116701 / GARDNER DENVER (B1AF0005192)
- Baldwin Filters Automotive Engine Air Filters