Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/4 x 10-25/32 in.
Mfr # RS3883
Zoro # G1942902
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 10 25/32 in
- Width 4 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # RS3883
- Zoro # G1942902
- UPC # 791440056053
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 25/32 in |
Width | 4 1/4 in |
Length | 10 25/32 in |
Outside Dia. | 4 1/4 in |
Inside Diameter - Bottom | 2 3/4 in |
Overall Height | 10 25/32 in |
Outside Diameter - Bottom | 4 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Includes | 2 3/4 in Gasket |
Filter Design | Radial Seal |
Type | Element/Inner Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3882, RS3882XP |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Barber Greene, John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 25/32 in, Width 4 1/4 in, Length 10 25/32 in, Outside Dia. 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Oil Pressure Switch Connector, 1P1711 (1P1711)
- DAYCO Snow/ATV V-Belt, Industry Number HPX5017 (HPX5017)
- DEWALT WHEEL DOR CTR 4X1/8X5/8STEEL (=37105) (DW4418)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 200 A (CB200PB)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (PA1649)
- BALDWIN FILTERS Outer Air Filter, 11-1/8 x 20-1/2 in. (PA2345)
- BALDWIN FILTERS Panel Air Element, 6-3/32 x 2-3/16 in. (PA4470)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-21/32 in. (PA4605)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- DONALDSON Air Filter, Safety Obround, P621984 (P621984)
- Baldwin Filters Automotive Engine Air Filters