Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-13/32 x 4-3/4 in.
Mfr # PA2335
Zoro # G3247815
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 3/4 in
- Width 4 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2335
- Zoro # G3247815
- UPC # 791440017757
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/4 in |
Width | 4 13/32 in |
Length | 4 3/4 in |
Outside Dia. | 4 13/32 in |
Inside Diameter - Bottom | 2 15/16 in |
Overall Height | 4 3/4 in |
Outside Diameter - Bottom | 4 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 2 15/16 in Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/4 in, Width 4 13/32 in, Length 4 3/4 in, Outside Dia. 4 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD-5850 Hydraulic Air Rivet Gun 0.18 in. (ATD-5850)
- ZEROSTART Replacement Cord - 18/3 Hpn 60 in. (3600100)
- TYCO THERMAL CONTROLS Raychem® WinterGard Wet® Heat Cable H612050, 50 Ft. box 6-Watt 120V (H612050)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (12530)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 9-39/64inW (PA4476)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA1894)
- BALDWIN FILTERS Air Filter (RS30273)
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- Baldwin Filters Automotive Engine Air Filters