Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-13/16 x 2-23/32 in.
Mfr # PA4737
Zoro # G5616877
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 23/32 in
- Width 4 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA4737
- Zoro # G5616877
- UPC # 791440068148
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 23/32 in |
Width | 4 13/16 in |
Length | 2 23/32 in |
Outside Dia. | 4 13/16 in |
Inside Diameter | 1/4 in |
Flange Diameter | 4 31/32 in |
Outside Diameter - Bottom | 4 13/16 in |
Inside Diameter - Bottom | 2 5/16 in |
Overall Height | 2 23/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 23/32 in, Width 4 13/16 in, Length 2 23/32 in, Outside Dia. 4 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, Panel, 24-7/64 in (PA5696)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- OTC Remote Starter Switch, Plastic, Metal (3650)
- ATD TOOLS ATD-5850 Hydraulic Air Rivet Gun 0.18 in. (ATD-5850)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (LL1676-FN)
- BALDWIN FILTERS Air Filter, 13-3/32 x 21-19/32 in. (RS4572)
- BALDWIN FILTERS Air Filter, Engine, 8-5/8 in. L (RS30099)
- BALDWIN FILTERS Air Filter, 7-13/16 x 9-5/16 in. (PA3910-FN)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H (RS30136)
- Baldwin Filters Automotive Engine Air Filters