Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/2 x 10-3/4 in.
Mfr # PA1683
Zoro # G5709137
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/4 in
- Width 4 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PA1683
- Zoro # G5709137
- UPC # 791440013087
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/4 in |
Width | 4 1/2 in |
Length | 10 3/4 in |
Outside Dia. | 4 1/2 in |
Inside Diameter - Bottom | 2 1/4 in |
Outside Diameter - Bottom | 4 1/2 in |
Overall Height | 10 3/4 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Flame Retardant Media, Gasket |
Description/Special Features | Outer Air Element with Lift Tab |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Outer |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA1809 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Allis-Chalmers, Ford, Massey Ferguson |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/4 in, Width 4 1/2 in, Length 10 3/4 in, Outside Dia. 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Ford Full Size Transit Blade Bracket 2015 - Present (SLL-FD-TR-HD-FVK-1)
- GROTE Primary Wire, 14 Gauge, Black, 100ft.Spool (87-7002)
- SUR&R Compression Fitting, Fuel Line Type, PK2 (K430)
- VELVAC Fuel Leveling Valve W/45 Deg Flare (060027)
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-27/32 in. (PA2978)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 7-5/16 x 17-19/32 in. (PA1880)
- WIX FILTERS Air Filter, 42193 (42193)
- Baldwin Filters Automotive Engine Air Filters