Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in.
Mfr # PA4329
Zoro # G5763274
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 25/32 in
- Width 4-1/2 in to 8-3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA4329
- Zoro # G5763274
- UPC # 791440081215
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 25/32 in |
Width | 4-1/2 in to 8-3/8 in |
Length | 9 3/8 in |
Overall Height | 1 25/32 in |
Overall Length | 9 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 25/32 in, Width 4-1/2 in to 8-3/8 in, Length 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ CHILL Ac Gauge/Hose Lever (EZC110-4)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- VALVOLINE 4-Stroke ATV Motor Oil, 32 Oz, 10W-40 (817263)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- BALDWIN FILTERS Air Filter, Inner Air Element, 7-3/16" H (PA30100)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1779)
- BALDWIN FILTERS Air Filter, 3-31/32 x 3-1/8 in. (PA4758)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, Panel Design, 12 13/32" L (PA10428)
- BALDWIN FILTERS Air Filter, 8-1/8 x 17-3/16 in. (PA3555)
- K&N K&N Filters Che, 99-0624 (99-0624)
- Baldwin Filters Automotive Engine Air Filters