Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/8 x 13-3/16 in.
Mfr # PA2370
Zoro # G5803217
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/16 in
- Width 3 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2370
- Zoro # G5803217
- UPC # 791440018129
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/16 in |
Width | 3 7/8 in |
Length | 13 3/16 in |
Outside Dia. | 3 7/8 in |
Inside Diameter - Bottom | 3 3/16 in |
Overall Height | 13 3/16 in |
Inside Diameter | 5/8 in |
Outside Diameter - Bottom | 3 7/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | G103 N Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible with Manufacturer Model Number | PA2369 |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Allis-Chalmers, John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/16 in, Width 3 7/8 in, Length 13 3/16 in, Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Boat Trailer Adapter Press-Fit Style (1130-MTV)
- KWIK-COVERS Kwik-Covers 60Pk-W 60 Inch Round Packaged Kwik-Cover- White- Pack of 25 (60PK-W)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 1 Year Warranty (5541095)
- JJ KELLER Vehicle Inspection Form, Carbonless, PK10 (4024613)
- BALDWIN FILTERS Air Filter, 6-13/32 x 12 in. (PA2976-FN)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Filter, 10-3/8 x 27 in. (PA2493)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- PUROLATOR Purolator A24712 PurolatorONE Advanced Air Filter (A24712)
- Baldwin Filters Automotive Engine Air Filters