Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/8 x 12-1/16 in.
Mfr # PA2512
Zoro # G5630283
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/16 in
- Width 3 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2512
- Zoro # G5630283
- UPC # 791440019683
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/16 in |
Width | 3 7/8 in |
Length | 12 1/16 in |
Outside Dia. | 3 7/8 in |
Overall Length | 12 1/16 in |
Overall Height | 12 1/16 in |
Overall Width | 3 7/8 in |
Outside Diameter | 3 7/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached, G103-N Included |
Description/Special Features | Inner Air Filter Element |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/16 in, Width 3 7/8 in, Length 12 1/16 in, Outside Dia. 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3303A)
- OTC Lever Action Bucket Pump (2352)
- CRC Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 19 oz Can, Solvent Based (05084PS)
- WIX FILTERS 57792 Engine Oil Filter (57792)
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- BALDWIN FILTERS Air Filter, 2-31/32 x 14-3/32 in. (PA2487)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- DONALDSON Air Filter, Primary Radialseal, P533930 (P533930)
- Baldwin Filters Automotive Engine Air Filters