Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/8 to 5-19/32 x 2-7/8 in.
Mfr # PA4886
Zoro # G3070785
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 2 7/8 in
- Width 3-7/8 in to 5-19/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4886
- Zoro # G3070785
- UPC # 791440072718
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/8 in |
Width | 3-7/8 in to 5-19/32 in |
Length | 2 7/8 in |
Outside Dia. | 3-7/8 in to 5-19/32 in |
Inside Diameter | 1/4 in, 3 11/16 in |
Outside Diameter | 3 7/8 in, 5 19/32 in |
Overall Height | 2 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Description/Special Features | Oblong Air Element with Foam Wrap |
Includes | Foam Wrap, Grommet |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element/Oblong |
Shape | Oblong |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Komatsu, Yanmar |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 2 7/8 in, Width 3-7/8 in to 5-19/32 in, Length 2 7/8 in, Outside Dia. 3-7/8 in to 5-19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY FUEL PUMP BLUE W/O REG (12-812-1)
- OTC Stretch Belt Set, 7-3/4" L (7425)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- MAIN FILTER UCC HYDRAULICS UC2733 Replacement/Interchange Spin-On Filter (MF0057996)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 20-3/16" L (PA30126)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- Baldwin Filters Automotive Engine Air Filters