Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-7/16 x 3-1/2 in.
Mfr # PA1875
Zoro # G9521023
product price: $13.89
/ea
$13.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/2 in
- Width 3 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA1875
- Zoro # G9521023
- UPC # 791440014435
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/2 in |
Width | 3 7/16 in |
Length | 3 1/2 in |
Outside Dia. | 3 7/16 in |
Overall Length | 3 1/2 in |
Outside Diameter | 3 7/16 in |
Overall Height | 3 1/2 in |
Overall Width | 3 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 2-3/8 in (60.3) I. Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/2 in, Width 3 7/16 in, Length 3 1/2 in, Outside Dia. 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 31014 Economy Fender - 8" x 26", White (31014)
- RACE SPORT Flush Mount 3X5In 2-Function Led Cube Style Rear Light (White/Red) (RSE12KR)
- WESTIN Truck Bed Mat (50-6235)
- JTM PRODUCTS Murphy's Slix Black Tire Lubricant 25 Lb Pail (JTMF10085)
- BALDWIN FILTERS Air Filter, 7-31/32 x 9-5/16 in. (CA4999)
- BALDWIN FILTERS Air Filter, 4-9/16 x 11-1/4 in. (PA1967)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA1940)
- BALDWIN FILTERS Air Element With Fins, PA1646-FN (PA1646-FN)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA1865-FN)
- BALDWIN FILTERS Air Filter, 6 x 3-1/8 in. (PA2067)
- Baldwin Filters Automotive Engine Air Filters