Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 4-1/32 in.
Mfr # PA3983-FN
Zoro # G3384631
product price: $31.29
/ea
$31.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/32 in
- Width 3 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA3983-FN
- Zoro # G3384631
- UPC # 791440060623
- Country of Origin France
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/32 in |
Width | 3 3/8 in |
Length | 4 1/32 in |
Outside Dia. | 3 3/8 in |
Flange Diameter | 4 5/32 in |
Outside Diameter - Bottom | 3 3/8 in |
Overall Height | 4 1/32 in |
Inside Diameter | 1 7/32 in |
Inside Diameter - Bottom | 1 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/32 in, Width 3 3/8 in, Length 4 1/32 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SFA COMPANIES Hein-Werner 10 Ton High Reach Jack Stands - HW93512 (HW93512)
- BETTER BUILT 75 GALLON COMBO TANK INDUSTRIAL SERIES, ALUMINUM TRANSFER TANK (37024159)
- BALDWIN FILTERS Hydraulic Filter, 3-7/32 in. O.D. (PT9505-MPG)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (30” in x 15’ ft Roll) (425-315)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- BALDWIN FILTERS Air Filter, 2-7/32 x 2-5/16 in. (PA1763)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- BALDWIN FILTERS Air Filter, Element, Panel, 1-15/32" Height (PA10388)
- BALDWIN FILTERS Air Filter, 4-3/4 x 12-1/32 in. (PA2719)
- BALDWIN FILTERS Air Filter, 7-13/16 x 11-1/32 in. (PA3790)
- Baldwin Filters Automotive Engine Air Filters