Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 13-1/16 in.
Mfr # PA2644
Zoro # G5645412
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/16 in
- Width 3 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA2644
- Zoro # G5645412
- UPC # 791440021211
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/16 in |
Width | 3 3/8 in |
Length | 13 1/16 in |
Outside Dia. | 3 3/8 in |
Overall Height | 13 1/16 in |
Overall Width | 3 3/8 in |
Outside Diameter | 3 3/8 in |
Overall Length | 13 1/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached Gasket, Gasket, Wing Nut |
Description/Special Features | Inner Air Filter Element |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/16 in, Width 3 3/8 in, Length 13 1/16 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- WALKER 40-1058, WALKER FILTER, CAT 3512 (40-1058)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- BALDWIN FILTERS Air Filter, 12-3/32 x 22-1/2 in. (PA3887)
- BALDWIN FILTERS Air Filter, 9-29/32 x 9-1/8 in. (CA5417)
- BALDWIN FILTERS Air Filter, 24-13/16" L, Radial Design (RS5287)
- BALDWIN FILTERS Air Filter, 6-1/4 x 8-1/2 in. (PA4614)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- Baldwin Filters Automotive Engine Air Filters