Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/4 x 5-1/8 in.
Mfr # PA2576
Zoro # G3348886
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 1/8 in
- Width 3 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA2576
- Zoro # G3348886
- UPC # 791440020474
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 1/8 in |
Width | 3 3/4 in |
Length | 5 1/8 in |
Outside Dia. | 3 3/4 in |
Overall Height | 5 1/8 in |
Outside Diameter | 3 3/4 in |
Overall Length | 5 1/8 in |
Overall Width | 3 3/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (6) Bolts, 2-5/8 in (66.7) One End, Attached Gasket |
Description/Special Features | Inner Air Element with 6 Bolts |
Type | Inner |
Features | Inner Air Element with 6 Bolts |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 1/8 in, Width 3 3/4 in, Length 5 1/8 in, Outside Dia. 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, 1/4 In (61NTA-4)
- VELVAC Wide Angle Convex Mirror (704095)
- VP RACING FUELS VP FUEL 3044 Fuel Storage Can Hose; Clear (V45-3044)
- RUGGED LINER 09-17 RAM 1500/2500/3500 (WILL NOT FIT DUALLY/ 5TH WHEEL) INNER WHEEL (WWD09)
- BALDWIN FILTERS Air Element, 13 x 21-1/2 in. (RS5509)
- BALDWIN FILTERS Air Filter, 5-7/8 x 12-5/8 in. (RS3505)
- BALDWIN FILTERS Air Filter, Crankcase Breather, Round (CV15008)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- BALDWIN FILTERS Air Filter, 4-21/32 x 14-19/32 in. (PA2547)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- BALDWIN FILTERS Air Filter, 12 x 10-3/8 in. (PA1980FN)
- Baldwin Filters Automotive Engine Air Filters