Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-31/32 x 3-1/8 in.
Mfr # PA4758
Zoro # G5671723
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/8 in
- Width 3 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4758
- Zoro # G5671723
- UPC # 791440068353
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/8 in |
Width | 3 31/32 in |
Length | 3 1/8 in |
Outside Dia. | 3 31/32 in |
Inside Diameter - Bottom | 2 21/32 in |
Overall Height | 3 1/8 in |
Outside Diameter - Bottom | 3 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Rig Master |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/8 in, Width 3 31/32 in, Length 3 1/8 in, Outside Dia. 3 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Bosch, 0 120 689 567 Alternator (0 120 689 567 ALTERNATOR)
- CRESCENT JOBOX 100 Gallon White L-Shaped Steel Liquid Transfer Tank for Trucks (480000)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- BALDWIN FILTERS Air Filter, 6-27/32 x 12-3/8 in. (PA3698)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2829)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5419)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- ACDELCO Element-A/Cl, A2951C (A2951C)
- Baldwin Filters Automotive Engine Air Filters