Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/4 x 7-1/4 in.
Mfr # PA3895-FN
Zoro # G2310725
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 1/4 in
- Width 3 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA3895-FN
- Zoro # G2310725
- UPC # 791440056923
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/4 in |
Width | 3 1/4 in |
Length | 7 1/4 in |
Outside Dia. | 3 1/4 in |
Outside Diameter | 3 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 7 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 4 1/4 in Fins, Attached Gasket, Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 1/4 in, Width 3 1/4 in, Length 7 1/4 in, Outside Dia. 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A93 (A93)
- AP EXHAUST ENFORCER MUFFLER, OVAL - 4 1/16IN X 10 1/2IN (3776)
- BOSCH Gas Injection Valve Gdi Fuel Inject, 62827 (62827)
- WEGMANN AUTOMOTIVE 6" Stick-On Weights (Box of 30) (100360)
- BALDWIN FILTERS Air Filter, 11-1/2 x 16-29/32 in. (PA3907)
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x28-1/2 in (PA2660)
- BALDWIN FILTERS Air Filter, 4-23/32 x 11-25/32 in. (RS3503)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- PUROLATOR Purolator A52923 PurolatorONE Advanced Air Filter (A52923)
- Baldwin Filters Automotive Engine Air Filters