Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-11/32 x 13-9/32 in.
Mfr # PA4961
Zoro # G5524224
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 9/32 in
- Width 3 11/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4961
- Zoro # G5524224
- UPC # 791440075078
- Country of Origin Tunisia
- Category Automotive Engine Air Filters
Dimensions
Height | 13 9/32 in |
Width | 3 11/32 in |
Length | 13 9/32 in |
Outside Dia. | 3 11/32 in |
Outside Diameter | 3 11/32 in |
Inside Diameter | 7/16 in |
Overall Height | 13 9/32 in |
Inside Diameter - Bottom | 3 1/32 in |
Outside Diameter - Bottom | 4 5/8 in |
Flange Diameter | 4 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 9/32 in, Width 3 11/32 in, Length 13 9/32 in, Outside Dia. 3 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 40g., Zinc, PK50, Type: H360 Series (5360-0400-202)
- HTI 8" Final Finish Black Slant Foam (HB 500)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 15’ ft Roll) (410-2015)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- BALDWIN FILTERS Air Filter, 15 1/32 in L, 13 1/2 in O.D. (PA30317)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- BALDWIN FILTERS Air Filter, 9-27/32 x 2-3/8 in. (PA4162)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- Baldwin Filters Automotive Engine Air Filters