Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-11/16 x 3-7/32 in.
Mfr # BT367S
Zoro # G1672343
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 3 7/32 in
- Width 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT367S
- Zoro # G1672343
- UPC # 791440004269
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 7/32 in |
Width | 3 11/16 in |
Length | 3 7/32 in |
Outside Dia. | 3 11/16 in |
Inlet Connection Size | 1 1/8 in |
Outside Diameter - Bottom | 3 11/16 in |
Overall Height | 3 7/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Breather Spin-on |
Includes | O. Gasket.: ES3028 |
Filter Design | Spin-On |
Type | Spin-On/Breather |
Shape | Round |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Product Type | Air Breather Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Liebherr, McNeilus, Vermeer |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 3 7/32 in, Width 3 11/16 in, Length 3 7/32 in, Outside Dia. 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Taper Cup Bearing Cup, Lm11910 (LM11910)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21200 (21200)
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- LARSON ELECTRONICS Larson Electronics SL-360-M-B Blue 360 Deg Battery Powered Beacon Light; 20 LEDs; Magnetic Base (SL-360-M-B)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- BALDWIN FILTERS Air Filter, 7-3/16 x 4-1/16 in. (PA3773)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- Baldwin Filters Automotive Engine Air Filters