Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-7/32 to 2-1/4 x 9-13/32 in.
Mfr # RS3991
Zoro # G6162843
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 9 13/32 in
- Width 2-7/32 in to 2-1/4 in
Product Information
- Brand Baldwin Filters
- MFR # RS3991
- Zoro # G6162843
- UPC # 791440061026
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 13/32 in |
Width | 2-7/32 in to 2-1/4 in |
Length | 9 13/32 in |
Outside Dia. | 2-7/32 in to 2-1/4 in |
Outside Diameter - Bottom | 2 1/4 in |
Outside Diameter | 2 7/32 in |
Overall Height | 9 13/32 in |
Inside Diameter - Bottom | 1 5/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 1 5/8 in Gasket |
Filter Design | Radial Seal |
Type | Element/Inner/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Kubota |
Compatible with Manufacturer Model Number | RS3990 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 9 13/32 in, Width 2-7/32 in to 2-1/4 in, Length 9 13/32 in, Outside Dia. 2-7/32 in to 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Headlight Assembly, 20-6873-00 (20-6873-00)
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In (2HLE2)
- MOOG Control Arm And Ball Join, Rk620681 (RK620681)
- HALTEC Rim Guard (HX-44)
- BALDWIN FILTERS Air Filter, 10-7/32 x 5 in. (PA1619)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- FRAM FILTERS OEM OE Replacement (CA7440)
- Baldwin Filters Automotive Engine Air Filters