Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-3/8 x 8-7/8 in.
Mfr # PA5437
Zoro # G5565043
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 7/8 in
- Width 2 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA5437
- Zoro # G5565043
- UPC # 791440084100
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 8 7/8 in |
Width | 2 3/8 in |
Length | 8 7/8 in |
Outside Dia. | 2 3/8 in |
Overall Height | 8 7/8 in |
Outside Diameter | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Length | 8 7/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 7/16 in (11.1) and 2 in (50.8) I. Gasket |
Description/Special Features | Inner Air Element |
Item | Automotive Air Filter |
Type | Inner Air Element |
Features | Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 7/8 in, Width 2 3/8 in, Length 8 7/8 in, Outside Dia. 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Brake Wash, 1 gal., PK4 (050524)
- DONALDSON Hydraulic Housing (P179579)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BULLDOG Side Wind Jack 2000 Lb (151101)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- BALDWIN FILTERS Air Filter, 5-13/32 x 15-15/32 in. (RS3708)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- Baldwin Filters Automotive Engine Air Filters