Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-23/32 x 12-1/32 in.
Mfr # PA2791
Zoro # G5504091
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/32 in
- Width 2 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2791
- Zoro # G5504091
- UPC # 791440022713
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/32 in |
Width | 2 23/32 in |
Length | 12 1/32 in |
Outside Dia. | 2 23/32 in |
Outside Diameter | 2 23/32 in |
Outside Diameter - Bottom | 3 21/32 in |
Inside Diameter | 21/32 in |
Flange Diameter | 3 21/32 in |
Inside Diameter - Bottom | 2 3/8 in |
Overall Height | 12 1/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/32 in, Width 2 23/32 in, Length 12 1/32 in, Outside Dia. 2 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY PRODUCTS OIL 1qt PumpSyntheticBLUEESQC (EM105-1209)
- WESTIN In Channel Wind Deflector 4pc (72-39429)
- DONALDSON Hydraulic Filter, Cartridge, P171735 (P171735)
- LIQUI MOLY Speed Tec Gasoline, 0.25 Liter, 20234 (20234)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, 10-1/4 x 15-31/32 in. (RS4636)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-45/64in (PA4479)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- Baldwin Filters Automotive Engine Air Filters