Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-1/8 x 9-7/8 in.
Mfr # PA1809
Zoro # G5602441
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 7/8 in
- Width 2 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA1809
- Zoro # G5602441
- UPC # 791440013919
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 9 7/8 in |
Width | 2 1/8 in |
Length | 9 7/8 in |
Outside Dia. | 2 1/8 in |
Inside Diameter - Bottom | 1 7/8 in |
Overall Height | 9 7/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 2 1/8 in |
Outside Diameter - Bottom | 2 11/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 7/8 in, Width 2 1/8 in, Length 9 7/8 in, Outside Dia. 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Timken Seal, 340847 (340847)
- WALKER EXHAUST EXHAUST TAIL PIPE (55114)
- NGK NGK 93961 Standard Spark Plug - LKAR7C-9, 1 Pack (93961)
- STANDARD IGNITION Hazard Warning Switch, HZS194 (HZS194)
- BALDWIN FILTERS Air Filter, 13-7/8 x 7-1/2 in. (PA2789)
- BALDWIN FILTERS Air Filter, 10 x 8-1/16 in. (PA2548)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- BALDWIN FILTERS Air Filter, 12-25/32 x 10-5/16 in. (PA2848)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- Baldwin Filters Automotive Engine Air Filters