Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-17/32 x 2-23/32 in.
Mfr # PA4705
Zoro # G7622072
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 23/32 in
- Width 2 17/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4705
- Zoro # G7622072
- UPC # 791440067820
- Country of Origin India
- Category Automotive Engine Air Filters
Dimensions
Height | 2 23/32 in |
Width | 2 17/32 in |
Length | 2 23/32 in |
Outside Dia. | 2 17/32 in |
Outside Diameter - Bottom | 2 17/32 in |
Inside Diameter | 1 1/2 in |
Overall Height | 2 23/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 23/32 in, Width 2 17/32 in, Length 2 23/32 in, Outside Dia. 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line, 6mmx 72, PA-772 (PA-772)
- MAIN FILTER NORMAN 503 Replacement/Interchange Spin-On Filter (MF0411119)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (20” in x 25’ ft Roll) (430-2025)
- UNDERCOVER TONNO REPLACEMENT COMPONENTS Replacement For Premium Hard TriFold Single (FL4210PR)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-15/16 in. (PA3792)
- BALDWIN FILTERS Air Filter Element, 10-1/4" H x 10-1/4" L (PA30163)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- Baldwin Filters Automotive Engine Air Filters